Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

COMBINATION WRENCH ASSORTMENT, 8 PIECES

Combination wrench assortment long 8 pcs
COMBIWRNCH-SORT-CR-V-ST-(WS8-19)-8PCS

Art.-no. 5754301208
EAN 4066443037023

Prices for customers after login
COMBINATION WRENCH ASSORTMENT, 8 PIECES

Art.-no. 5754301208

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Assortment of combination hand wrenches for tightening and loosening fasteners such as nuts and bolts.
  • Made from heat-treated chromium-vanadium steel.

  • HRC 42-48 hardness.

  • Matte finish.

  • Laser-engraved logo.

  • Shank offset by 15° to the axis of the body.

  • Complies with DIN 3113 standard.

  • Organisation.

  • Main sizes in a single set.

  • Easy to transport.

  • Can be wall-mounted.

  • Canvas tool holder.

  • Dimensions (mm): 8, 9, 10, 12, 13, 14, 17 and 19.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information